Zoro Homepage

Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2

  • Mfr # 252714

  • Zoro # G3657102


product price: $62.89
/pk 2, $31.45/ea

Key Features

Width
14.375"
Material
Acrylic
length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252714
Zoro #
G3657102
UPC #
850019157758
Country of Origin
United States

Dimensions

Width
14.375"
length
10"

Details

Material
Acrylic
Item
Counter Displays

Description

Azar's Large Cosmetic Organizer for Counter has plenty of room to store and organize your entire cosmetic collection. This versatile display is made from crystal clear durable acrylic that complements any décor and allows you to easily view its contents. This unit has clear rubber feet on the bottom to prevent the tray from sliding. Easy to wipe clean. The cosmetic organizer has seven compartments and includes one compartment with a removable two tier 12 slot lipstick holder for easy clean up. Use this tray to store compacts, brushes, tweezers, lip pencils, eye liners, nail polish, tissues, Q-tips, and cotton balls. Perfect for organizing a wide range of cosmetics, toiletries, jewelry and hair accessories. Place it on your bathroom counter top, dorm room, bedroom, table, salon workstations or retail counters. Keep your cosmetics at your fingertips with this stylish and practical display!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.