Zoro Homepage

Large Lottery Box, Lock and Keys. Color: Clear

  • Mfr # 206388

  • Zoro # G3666884


product price: $39.15
/ea

Key Features

Material
High Impact Styrene
Width
9"
Height
6.25"
Depth
6.25"
Mounting Type
Counter/Shelf Displays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206388
Zoro #
G3666884
UPC #
794504742213
Country of Origin
United States

Dimensions

Width
9"
Height
6.25"
Depth
6.25"
Size
L
length
9"

Details

Item
Counter Displays
Material
High Impact Styrene
Color
Clear
Mounting Type
Counter/Shelf Displays
Application
Counter Top
Features
Pocket, Lock and Keys

Description

Azar Display's lottery boxes are great for fundraising, raffle tickets, customer comments or suggestions, and charitable donations. One built in lock and 2 keys are included. All donation boxes include an attached sign holder for displaying company information and advertising material. The voter box also includes one snap-in pocket to hold ballots, postcards, business cards, or marketing material. Ideal for donation collection, tip box, vote count, suggestions, raffle drawings, carnivals, charity donations, contestant entry and business card raffles boxes. These charity boxes are available in a variety of sizes: Small, Medium, Large and Extra Large and come in Colors: White or Clear. The counter / table top boxes are made from molded quality material, high impact styrene. Can also be mounted on the wall (hardware not included). Box ships assembled. Sold in packs of 1.


  • Sold in Multiples of: 1
  • Style: Counter, or Wall Display
  • Material: High Impact Styrene
  • Measurement: 9"W x 6.25"D x 6.25"H
  • Pocket Measurement: 6.125"W x 1"D x 4"H
  • Sign Measurement: 8.5"W x 11"H
  • Color: Clear
  • Includes: Clear Acrylic Header Sign, Snap in Pocket, Lock and Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.