Large Lottery Box with Pocket, Lock and Keys on Pedestal. Color: White

  • Mfr # 206307

  • Zoro # G511329932


product price:  $84.45
/ea
Free Shipping & Returns

Key Features

Material
Acrylic/High Impact Styrene
Width
9 in
Height
54.75"H
Depth
6.25 in
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206307
Zoro #
G511329932
UPC #
644216141364
Country of Origin
United States

Dimensions

Width
9 in
Height
54.75"H
Depth
6.25 in
Length
6.25 in
Overall Dimensions
9"W x 6.25"D x 6.25"H
Slot Size
5"L x 0.50"W

Details

Item
Suggestion Box
Material
Acrylic/High Impact Styrene
Color
White
Includes
Clear Acrylic Header Sign, Lock & Keys
Pocket Measurement
6.125"W x 1"D x 4"H
Shape
Rectangle

Description

Large Lottery Box with Pocket, Lock and Keys on Pedestal. Color: White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.