Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White

  • Mfr # 206320-WHT

  • Zoro # G3664629


product price:  $83.83
/ea
Free Shipping & Returns

Key Features

Material
High Impact Styrene
Width
6.25"
Mounting Type
Floor
length
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206320-WHT
Zoro #
G3664629
UPC #
696859999161
Country of Origin
United States

Dimensions

Width
6.25"
Size
L
length
9"

Details

Item
Raffle Box with Pedestal
Material
High Impact Styrene
Color
White
Mounting Type
Floor

Description

Azar's lottery boxes are great for fundraising, customer comments, and charitable donations. All lottery boxes include an attached sign holder for displaying pertinent company information and advertising material. Please note: Once assembled, item cannot be disassembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.