
Large Single Cup Acrylic Deluxe Holder
Mfr # 225578
Zoro # G411330045
product price: $17.25
/eaKey Features
Size
4.375"W 4.375"D x 4.5"H
Width
4.38 in
Material
Acrylic
Depth
4.5 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225578
Zoro #
G411330045
UPC #
850019157949
Country of Origin
United States
Dimensions
Size
4.375"W 4.375"D x 4.5"H
Width
4.38 in
Depth
4.5 in
Length
4.38 in
Thickness
½ in
Details
Item
Cup Holder
Material
Acrylic
Color
Clear
Holds
1 Cup (Large)
Shape
Sqare
Cup Measurement
3.75" Dia. x 3.75"H
Description
Large Single Cup Acrylic Deluxe Holder
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.