Zoro Homepage

Letter Size Brochure Holder for Counter or Wall, 2-Pack

  • Mfr # 252384

  • Zoro # G211330962


product price: $14.49
/pk 2, $7.25/ea

Key Features

Height
10.75 in
Width
9.1875 in
Length
10.75 in
Depth
3.125 in
Material
Crystal Styrene 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252384
Zoro #
G211330962
UPC #
850025610841
Country of Origin
United States

Dimensions

Height
10.75 in
Width
9.1875 in
Length
10.75 in
Depth
3.125 in
Size
9.1875"W x 3.125"D x 10.75"H

Details

Material
Crystal Styrene 
Item
Brochure Holder
Number of Compartments
1
Color
Clear

Description

This letter size brochure holder is ideal for displaying brochures, pamphlets, flyers or magazines in small or crowded locations on your counter, shelf, tabletop or can be mounted on the wall (hardware not included). Holds 8.5” W x 11” H size paper or literature. This item does include removable dividers for trifold handouts. Presenting information to your potential customers is essential to your success. That’s why it’s important to keep your reading material within reach, using this practical and versatile Azar Counter Brochure Holder. Place this brochure holder in a main location within your business to create a common area for customers to visit and access your important take-home reading materials. You can use these counter brochure holders to present your message, plan of action, or goal. Ideal to place in offices, community centers, doctor’s offices, museums, hotels, airports, schools, hospitals, retail stores, lobbies and so much more! Made of durable crystal styrene for long lasting use.


  • Sold in Packs of: 2
  • Material: Crystal Styrene
  • Color: Clear
  • Number of Tiers: 1
  • Measurements: 9.1875"W x 3.125"D x 10.75"H
  • Use: Counter or Wall (hardware not included)
  • Includes: Removable Dividers
  • Brochure Size: Letter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.