Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2

  • Mfr # 252726

  • Zoro # G3658222


product price: $23.99
/pk 2, $12.00/ea

Key Features

Width
5.5"
Length (In.)
1.75"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252726
Zoro #
G3658222
UPC #
850019157956
Country of Origin
United States

Dimensions

Width
5.5"
Length (In.)
1.75"

Details

Item
Cosmetic Displays
Color
Clear
Material
Acrylic

Description

Azar's Lipstick Organizer with 8 Round Compartments keeps all your favorite lipsticks easily accessible. It is made from crystal clear durable acrylic that complements any décor, withstands daily use and keeps your makeup station clutter free. Easy to wipe clean. This unit has 8 round slots total and features a gradient design with a chic wavy pattern that outlines the tray. Can also be used for essential oils, liquid lip gloss, mascara, brushes, chubby eye pencils, tweezers, and small perfumes. This tray is great for your makeup vanity, dresser drawers, bathroom counter top, table, dorm room, salon workstations and retail counters. Keep your cosmetics at your fingertips with this stylish and practical display!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.