Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal J Hook for Slatwall & Pegboard, PK20

  • Mfr # 700022

  • Zoro # G3665408


product price: $8.05
/pk 20, $0.40/ea

Key Features

Material
Metal
Overall Width
0.5"
Overall Length
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700022
Zoro #
G3665408
UPC #
696859995903
Country of Origin
United States

Dimensions

Overall Width
0.5"
Overall Length
1.25"

Details

Item
Hooks
Material
Metal

Description

Metal J Hook for Slatwall & Pegboard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.