Zoro Homepage

Modular Adjustable Cosmetic Tray (Black) 12" Wide, PK2

  • Mfr # 225830-BLK

  • Zoro # G3656104


product price: $37.99
/pk 2, $19.00/ea

Key Features

Width
12"
Length (In.)
9.25"
Color
Black
Material
High Impact Clear Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225830-BLK
Zoro #
G3656104
UPC #
644216647415
Country of Origin
United States

Dimensions

Width
12"
Length (In.)
9.25"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Black
Material
High Impact Clear Polystyrene

Description

Make your display as long as you want! Choose from our adjustable trays, each with Azar's patented slot system which allows you to adjust each compartment to fit products of different shapes and sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.