Modular Adjustable Cosmetic Tray (Clear) 12" Wide W/ Tester Tray, PK2

  • Mfr # 225840

  • Zoro # G3656971


product price: $30.79
/pk 2, $15.40/ea

Key Features

Length (In.)
12"
Width
12"
Color
Clear
Material
Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225840
Zoro #
G3656971
UPC #
794504708769
Country of Origin
United States

Dimensions

Length (In.)
12"
Width
12"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Polystyrene

Description

Make your display as long as you want! Choose from our adjustable trays, each with Azar's patented slot system which allows you to adjust each compartment to fit products of different shapes and sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.