Zoro Homepage

Modular Bifold Brochure Holder. Inside Dimension: 6.125"W, PK10

  • Mfr # 252301

  • Zoro # G3658581


product price: $46.69
/pk 10, $4.67/ea

Key Features

Material
Crystal Styrene
Width
6.25"
Mounting Style
Counter/Shelf Displays
Color
Clear
length
5.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252301
Zoro #
G3658581
UPC #
794504549836
Country of Origin
United States

Dimensions

Width
6.25"
length
5.25"

Details

Item
Brochure & Gift Card Holders
Material
Crystal Styrene
Mounting Style
Counter/Shelf Displays
Color
Clear

Description

Single pocket bifold brochure holder, for counter or wall display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.