Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded 6-Cup Display Tray, PK2

  • Mfr # 225577

  • Zoro # G3656052


product price: $25.15
/pk 2, $12.58/ea

Key Features

Width
15.75"
Length (In.)
2.5"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225577
Zoro #
G3656052
UPC #
83832065218
Country of Origin
United States

Dimensions

Width
15.75"
Length (In.)
2.5"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Acrylic

Description

This display is perfect for arranging pencils or brushes vertically, providing easy access to products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.