Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H

  • Mfr # 700228-BLU

  • Zoro # G3652178


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
64"
Color
Blue
Width
20"
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700228-BLU
Zoro #
G3652178
UPC #
794504724561
Country of Origin
United States

Dimensions

Length (In.)
64"
Width
20"

Details

Item
Pegboard Displays
Color
Blue
Material
High Impact Styrene

Description

This unit consists of 4 independently revolving 4" W x 4" D x 48" H pegboard towers. The unit comes standard on a silver metal wheeled base. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.