Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nine Compartment Nail Polish Tray, PK2

  • Mfr # 225509

  • Zoro # G3659972


product price: $25.85
/pk 2, $12.93/ea

Key Features

Length (In.)
1.25"
Width
12"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225509
Zoro #
G3659972
UPC #
705105016023
Country of Origin
United States

Dimensions

Length (In.)
1.25"
Width
12"

Details

Item
Cosmetic Displays
Color
Clear
Material
Acrylic

Description

Azar's nail polish and cosmetic pot displays can be used on pegboard, slatwall, or as a freestanding counter unit. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.