Zoro Homepage

Nine-Pocket Wall Mount Bifold Brochure Holder, PK2

  • Mfr # 252092

  • Zoro # G3659029


product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Width
19.375"
Mounting Style
Wall
Color
Clear
length
23.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252092
Zoro #
G3659029
UPC #
752830744349
Country of Origin
United States

Dimensions

Width
19.375"
length
23.5"

Details

Item
Brochure & Gift Card Holders
Material
Acrylic
Mounting Style
Wall
Color
Clear

Description

Choose from our selection of multi-pocket wall mount holders with clear acrylic backing. Add hardware for gridwall, pegboard, slatwall, or glass. Hanging Hardware not included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.