Zoro Homepage

Office Organization, 30", 24", Aluminum Frame

  • Mfr # 300229

  • Zoro # G3665268


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Mounting/Mobility Type
Wall
Board Frame Material
Aluminum
Frame Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300229
Zoro #
G3665268
UPC #
787790075226
Country of Origin
United States

Dimensions

Dry Erase Height
30"
Dry Erase Width
24"

Details

Item
Office Organization
Mounting/Mobility Type
Wall
Board Frame Material
Aluminum
Frame Color
Silver

Description

Azar’s Dry Erase Board has a glossy white finish with a stylish matte silver aluminum frame. These write on boards are perfect to use with board markers and water-base chalk pens (not included). This lightweight board is great in offices, schools, and other various commercial environments. The dry erase board includes a V hanger and adhesive tape on the back for mounting. It can be mounted either horizontally or vertically. Whiteboards offer the greatest versatility for communicating all forms of advertising content. These messages can be erased just as easily as they are applied. This keeps information that is displayed current. Easy to Install. Easy to write and erase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.