Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Tier Revolving Display 2"H x 11"Dia. - 6 Sections

  • Mfr # 226010

  • Zoro # G3656962


product price: $20.95
/ea

Key Features

Length (In.)
2"
Width
11"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226010
Zoro #
G3656962
UPC #
83832066017
Country of Origin
United States

Dimensions

Length (In.)
2"
Width
11"

Details

Item
Revolving Display
Color
Clear
Material
Acrylic

Description

Acrylic counter display features one 11" round tray with 6 compartments measures 2" high. This tabletop display is a convenient cosmetic display or suitable to hold any small product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.