Zoro Homepage

Open Eyeglass Sunglass Holder for Pegboard/Slatwall, PK25

  • Mfr # 800035

  • Zoro # G3656804


product price: $44.49
/pk 25, $1.78/ea

Key Features

Width
6.625"
Material
Injection Molded Plastic
length
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800035
Zoro #
G3656804
UPC #
705105249872
Country of Origin
United States

Dimensions

Width
6.625"
length
1.25"

Details

Material
Injection Molded Plastic
Item
Pegboard/Slatwall Display Bins & Trays

Description

Holds most standard size sunglasses & optical frames, and shows the entire frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.