Shop AZAR DISPLAYS
See all product information
Create Account
Outdoor Wall Mount Brochure Holder w/Lid Clear Frost 9.5"Wx13.25"H, PK2
- Mfr # 252960-2PK
- Zoro # G3653383
product price:Â
$
54.29
/pk of 2, $27.15/ea
Key Features
Material
Acrylic
Width
8.5"
Mounting Style
Wall
Color
Clear
length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252960-2PK
- Zoro #
- G3653383
- UPC #
- 850019157420
- Country of Origin
- United States
- Item
- Brochure & Gift Card Holders
- Material
- Acrylic
- Mounting Style
- Wall
- Color
- Clear
Dimensions
- Width
- 8.5"
- length
- 11"
Description
Azar's Outdoor Wall Mount Letter Brochure Holder w/screws is specifically designed for exterior-outdoor usage and is perfect for holding magazines, catalogs, flyers, sell sheets, standard copy paper, or material up to 9" wide. This literature box is weather resistant NOT waterproof. The hinged cover overlaps the sides to keep the elements away and preserve the literature inside. It has a high UV resistance, and will not yellow or fade in the sun or weather. The front panel of the pamphlet holder has a frosted non-glare color with a boxed-out clear lens for front page exposure. Great for distributing information to prospects, customers, or visitors. This brochure holder is injection molded and has two pre-drilled holes for mounting purposes. Each outdoor literature box includes two mounting screws.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.