Pedestal Bowl Display Floor Stand with Single 10in Diameter Bowl on Square Metal Base

  • Mfr # 700971

  • Zoro # G916020458


product price:  $62.89
/ea

Key Features

Color
Clear
Width
12 in
Depth
8 in
Material
Acrylic/Steel
Height
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700971
Zoro #
G916020458
UPC #
850063332859
Country of Origin
United States

Dimensions

Width
12 in
Depth
8 in
Height
35.5 in
Length
12 in
Diameter
10 in

Details

Item
Bowl Display
Color
Clear
Material
Acrylic/Steel

Description

Add a touch of sophistication and practicality to any retail space or event display with our stunning Single Bowl Floor Display. Crafted to make a lasting impression, this display is the perfect combination of style and functionality, designed to highlight your merchandise in the most captivating way. The display features a 10in diameter bowl with a 5in depth, ideal for showcasing everything from jewelry to gourmet items or decorative pieces. The sleek and sturdy 12in square metal base provides a modern, high-end look that complements a variety of settings, while the fixed bowl placement ensures a stable and polished presentation. Standing at 35.5in tall, this display commands attention, offering both elegance and visibility for your products. Perfect for retail environments, exhibitions, and events, it's a versatile and stylish solution to enhance your presentation and captivate your customers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.