Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pink Two-Sided Pegboard Floor Display On Studio Base with 50 6in Clear Hooks

  • Mfr # 700770-PNK-6C50

  • Zoro # G116289884


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Mfr. Series
700770
Overall Height
65 in
Overall Width
17 in
Includes
(50) Clear 6" Hooks
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700770-PNK-6C50
Zoro #
G116289884
UPC #
850075000000
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Width
17 in
Panel (H x W)
16" W x 60" H
Length
17 in

Details

Mfr. Series
700770
Includes
(50) Clear 6" Hooks
Material
High Impact Styrene
Panel Color
Pink
Color
Pink
Item
Two-Sided Pegboard Floor Display On Studio Base

Description

This two-sided pegboard display is designed to enhance product visibility while maintaining a sleek, modern look. It features a durable injection molded plastic base and assembles quickly without the need for tools. The kit includes 50 six-inch hooks, making it easy to start merchandising right away. Perfect for convenience stores, department stores, tradeshows, and other retail environments, this freestanding unit is built to withstand high-traffic areas and is easy to clean and maintain. A built-in T-strip at the top allows for custom signage. Slide in a PVC header, card stock, or use one of Azars optional sign holders, available in clear for inserting your own graphics or in solid white or mirrored acrylic for a bold look.


  • Sturdy square injection molded base provides reliable stability, easy mobility, and a clean modern look ideal for high-traffic retail environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.