Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinwheel Pegboard Floor Display on Revolving Base. Spinner Rack Stand.

  • Mfr # 700420-WHT

  • Zoro # G811330041


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic/High Impact Styrene
Overall Width
16 in
Overall Depth
20 in
Overall Height
60 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700420-WHT
Zoro #
G811330041
UPC #
752830749849
Country of Origin
United States

Dimensions

Overall Width
16 in
Overall Depth
20 in
Overall Height
60 in
Thickness
0.125 in

Details

Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
White
Includes
T-Strip Sign Holder

Description

Pinwheel Pegboard Floor Display on Revolving Base. Spinner Rack Stand.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.