
Pinwheel Pegboard Floor Display on Wheeled Base.
Mfr # 700461-ORG
Zoro # G211330061
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic/High Impact Styrene
Overall Width
13.5 in
Overall Depth
13.5 in
Overall Height
60 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700461-ORG
Zoro #
G211330061
UPC #
752830748545
Country of Origin
United States
Dimensions
Overall Width
13.5 in
Overall Depth
13.5 in
Overall Height
60 in
Details
Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
Orange
Includes
T-Strip Sign Holder
Description
Pinwheel Pegboard Floor Display on Wheeled Base.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.