Zoro Homepage

Pinwheel Pegboard Floor Revolving Display Panel Size13.5"W x 44"H

  • Mfr # 700445-CLR

  • Zoro # G3654311


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Width
13.5"
Length (In.)
44"
Color
Clear
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700445-CLR
Zoro #
G3654311
UPC #
752830754140
Country of Origin
United States

Dimensions

Width
13.5"
Length (In.)
44"

Details

Item
Pegboard Displays
Color
Clear
Material
High Impact Styrene

Description

This pinwheel spinner includes four two-sided plastic pegboard panels and comes standard on a revolving silver metal base with wheels. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.