Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Overlay for10" Hook For Paper Labels (Hooks not included), PK50

  • Mfr # 700897

  • Zoro # G3665931


product price: $34.95
/pk 50, $0.70/ea

Key Features

Material
Plastic
Length
10 in
Color
Clear
Width
2 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700897
Zoro #
G3665931
UPC #
794504367355
Country of Origin
United States

Dimensions

Length
10 in
Width
2 in
Height
1.25 in

Details

Material
Plastic
Color
Clear

Description

Convert Azar's all wire hooks to scan hooks. Flat front allows for secure placement of paper labels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.