Shop AZAR DISPLAYS
See all product information
Create Account
Pro Series: Two-Sided Pegboard Floor Display with Metal Frame, 16"W x 60"H
- Mfr # 700800-WHT
- Zoro # G022970517
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Material
High Impact Styrene
Overall Width
16 in
Overall Height
60 in
Includes
Magnetic Detachable Sign Holder and Removable Castor Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700800-WHT
- Zoro #
- G022970517
- UPC #
- 850082730179
- Country of Origin
- China
- Item
- Pegboard
- Material
- High Impact Styrene
- Color
- White
- Includes
- Magnetic Detachable Sign Holder and Removable Castor Wheels
Dimensions
- Overall Width
- 16 in
- Overall Height
- 60 in
Description
Designed for high-traffic retail environments, the Pro Series: Two-Sided Pegboard Floor Display with Metal Frame delivers durable performance, flexible merchandising, and a clean, professional look. Built for retailers, showrooms, and trade show floors, this freestanding pegboard display maximizes vertical selling space while maintaining a compact footprint. Each pegboard panel is constructed from high-impact styrene, and supporting the pegboard panels is a heavy-duty steel base and trim. At the top of the display, a detachable magnetic steel sign holder provides a simple way to highlight pricing, promotions, or brand messaging - perfect for planogram changes or rotating campaigns. Includes detachable wheels for effortless mobility during merchandising changes, with the option to remove for permanent floor placement. This retail-grade pegboard floor display is compatible with standard pegboard hooks, bins, trays, and shelves, making it a versatile solution for evolving assortments. Whether used as an endcap alternative, inline fixture, or trade show display, the Pro Series Pegboard delivers the durability, flexibility, and professional presentation demanded by B2B retailers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.