Zoro Homepage

Revolving 8"W x 20.625"H Pegboard Counter Display

  • Mfr # 700508-BLK

  • Zoro # G3659738


product price: $34.65
/ea

Key Features

Width
8"
Material
High Impact Styrene
length
20.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700508-BLK
Zoro #
G3659738
UPC #
705105148786
Country of Origin
United States

Dimensions

Width
8"
length
20.625"

Details

Material
High Impact Styrene
Item
Pegboard Displays

Description

This two-sided display stands on a plastic revolving base, providing easy customer access. Azar's pegboard counter displays are a great way to showcase a featured product at the customer's eye level. The unit and base ship flat, keeping the shipping cost at a minimum. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.