
Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks
Mfr # 700508-PUR-4C16
Zoro # G511329925
product price:Â $67.19
/eaKey Features
Material
Acrylic/High Impact Styrene
Overall Width
8 in
Overall Depth
0.25 in
Overall Height
20.62 in
Includes
T-Strip Sign Holder and 16 locking hooks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700508-PUR-4C16
Zoro #
G511329925
UPC #
850036041085
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Depth
0.25 in
Overall Height
20.62 in
Details
Item
Pegboard Counter Display
Material
Acrylic/High Impact Styrene
Color
Purple
Includes
T-Strip Sign Holder and 16 locking hooks
Description
Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.