Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks

  • Mfr # 700508-YEL-4C16

  • Zoro # G111329950


product price:  $67.19
/ea

Key Features

Material
Acrylic/High Impact Styrene
Overall Width
8 in
Overall Depth
0.25 in
Overall Height
20.62 in
Includes
T-Strip Sign Holder and 16 locking hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700508-YEL-4C16
Zoro #
G111329950
UPC #
850036041030
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Depth
0.25 in
Overall Height
20.62 in

Details

Item
Pegboard Counter Display
Material
Acrylic/High Impact Styrene
Color
Yellow
Includes
T-Strip Sign Holder and 16 locking hooks

Description

Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.