Short End Dividers for Azar Displays Modular Tray, PK50

  • Mfr # 225903

  • Zoro # G3658213


product price: $31.29
/pk 50, $0.63/ea

Key Features

Width
7.5"
Length (In.)
1.125"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225903
Zoro #
G3658213
UPC #
696859996122
Country of Origin
United States

Dimensions

Width
7.5"
Length (In.)
1.125"

Details

Item
Cosmetic Displays
Color
Clear
Material
Acrylic

Description

Short End Dividers for adjustable trays/ Recommended 2 per tray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.