Sign, 4.25 in W, 11 in H, Acrylic, Clear

  • Mfr # 122042

  • Zoro # G611329870


product price: $79.45
/pk 10, $7.95/ea
Free Shipping & Returns

Key Features

Height
11 in
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Background Color
Clear
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122042
Zoro #
G611329870
UPC #
850025610810
Country of Origin
United States

Dimensions

Width
4.25 in
Height
11 in
Thickness
0.1 in

Details

Item
Sign
Sign Shape
Rectangle
Sign Material
Acrylic
Sign Background Color
Clear
Orientation
Portrait

Description

4.25''W x 11''H Sign w/ Adhesive Tape, 10PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.