Silver Double-Sided Clear Acrylic Frames with Accent Trim 4 W x 6 H, 5PK

  • Mfr # 152792-SLV-5PK

  • Zoro # G214643670


product price:  $17.25
/pk 5, $3.45/ea

Key Features

Frame Size
4 in x 7 in
Frame Material
Acrylic
Width
4 in
Depth
2.25 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152792-SLV-5PK
Zoro #
G214643670
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
4 in x 7 in
Width
4 in
Depth
2.25 in
Length
7 in

Details

Frame Material
Acrylic
Frame Color
Silver
Item
Double-Sided Frame
Shape
Square

Description

Elevate your decor with our premium double-sided acrylic frames with color border edges, expertly crafted to blend elegance, functionality, and modern style. Featuring luxurious gold, black, or silver edges, these versatile sign holders instantly enhance any setting-perfect for weddings, corporate events, restaurants, or home decor. Crafted from high-quality, crystal-clear acrylic, these frames offer exceptional durability and a sleek, polished look that complements both professional and casual environments. The transparent finish ensures your signs, table numbers, or photos are displayed with stunning clarity, making a memorable impact. Each frame is engineered with a sturdy triangle base, providing superior stability and ensuring your signage stays upright and secure. Whether you're showcasing photos, displaying event information, presenting menu specials or wine lists, or highlighting special promotions, our sign holders deliver an eye-catching presentation that stands out. Choose our acrylic frames to add a sophisticated touch to any event, while enjoying a hassle-free, easy-to-clean design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.