Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Tier Adjustable Chrome Necklace Counter Display

  • Mfr # 300651

  • Zoro # G3655072


product price: $41.79
/ea

Key Features

Width
13"
Material
Metal
length
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300651
Zoro #
G3655072
UPC #
794504713824
Country of Origin
United States

Dimensions

Width
13"
length
25"

Details

Material
Metal
Item
Counter Displays

Description

This adjustable necklace display features one chrome display bar and stands on a silver metal square base. Modify chrome bar height from 14"H to 25" H using the adjustable center upright.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.