Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Tier Horizontal Counter Bracelet Bar

  • Mfr # 900061

  • Zoro # G3652482


product price: $15.65
/ea

Key Features

Width
12"
Material
Acrylic
length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900061
Zoro #
G3652482
UPC #
705105244174
Country of Origin
United States

Dimensions

Width
12"
length
5.5"

Details

Material
Acrylic
Item
Counter Displays

Description

This bracelet counter display includes a bracelet bar that sits freely on an acrylic base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.