Zoro Homepage

Six Compartment Acrylic Tray for Pegboard / Slatwall / Counter, PK2

  • Mfr # 225560

  • Zoro # G3654899


product price: $19.85
/pk 2, $9.93/ea

Key Features

Width
8.625"
Material
Acrylic
length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225560
Zoro #
G3654899
UPC #
696859996221
Country of Origin
United States

Dimensions

Width
8.625"
length
7.5"

Details

Material
Acrylic
Item
Pegboard/Slatwall Display Bins & Trays

Description

Azar's nail polish and cosmetic pot displays can be used on pegboard, slatwall, or as a freestanding counter unit. Use these acrylic trays to present an assortment of product in a neat and organized arrangement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.