Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sky Tower Bowl Display W/ Slide-in Frame Sign Holder

  • Mfr # 300298-SLV

  • Zoro # G3665432


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Width
18"
Material
Bowl Polycarbonate
length
75.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300298-SLV
Zoro #
G3665432
UPC #
752830044920
Country of Origin
United States

Dimensions

Width
18"
length
75.625"

Details

Material
Bowl Polycarbonate
Item
Bowl Displays

Description

Sky Tower Display with 11"W x 17"H two-sided slide-in frame and six 14" diameter acrylic bowls. 4-sided fixing groove design allows for adjustable component placement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.