Sky Tower Display Kit W/ 22"x28" Slide-in Frame and 4 Shelves

  • Mfr # 300295-SLV

  • Zoro # G3665819


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Width
22"
Material
Metal
Color
Silver
length
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300295-SLV
Zoro #
G3665819
UPC #
752830044722
Country of Origin
United States

Dimensions

Width
22"
length
28"

Details

Material
Metal
Color
Silver
Item
Floor Displays

Description

Sky Tower Display with 22"W x 28"H dual-sided slide-in frame and four 10" square steel shelves. 4-sided fixing groove design allows for adjustable component placement. Base measures 18" sq. Overall height is 75.625".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.