Slim Deluxe Acrylic Block Frame 11in x 14in on 1/2in Acrylic Base, Magnet Closure, Rubber Bumpers
- Mfr # 104770
- Zoro # G513362302
Key Features
Specifications
Product Information
- MFR #
- 104770
- Zoro #
- G513362302
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 11 in
Details
- Item
- Sign Holder
- Color
- Clear
- Material
- Acrylic
- Mounting Style
- Counter
Description
These premium Acrylic Block Frames from Azar Displays are the perfect blend of elegance and durability to showcase your signage or artwork in a stunning visual impact wherever they're displayed. Crafted from high-quality, crystal-clear acrylic material, these frames offer a modern and sleek alternative to traditional sign holders. Each photo frame has 4 magnets on the corners to hold the acrylic together. Your graphic or picture fits securely inside without moving or sliding. Easy to use, simply pull apart the acrylic panel and one side of the frame will detach from the other. Then insert a picture or graphic and reattach the acrylic pieces together so that your photo will be held securely. The photo holders stand on their own on a tabletop, shelf, counter, or mantel. Each base has 4 rubber bumpers to prevent from sliding or scratching any surface. The transparent design allows your photos, pictures or artwork to stand out. The solid acrylic block frames can be used in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. Sold in multiples of 1.
- Orientation: Portrait/Vertical
- Graphic Measurements: 11" x 14"
- Material Thickness: 1⁄2 Thick Base with Two Acrylic panels 0.25" thick each (1⁄2 total thickness)
- Includes: 4 Rubber Bumpers on the Base
- Color: Clear
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.