Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Tower Retail Display with 3 Shelves

  • Mfr # 655000

  • Zoro # G510084115


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10.25 in
Width
10.25 in
Depth
60 in
Color
Black
Panel Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655000
Zoro #
G510084115
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
10.25 in
Width
10.25 in
Depth
60 in
Panel Width (In.)
8 in

Details

Color
Black
Material
Metal/Plastic
Shape
Square

Description

This modern retail display is a durable and sleek merchandising solution with three shelves for multi-tiered viewing. The steel build is sturdy and can stand up to traffic for your boutique, retail store, beauty salon, business space, or in the home. The three black steel shelves measure 10inL x 8inW and have white inserts that can be flipped to be used as a platform or as a tray. The white plastic shelving inserts are removable. Follow the quick and easy assembly instructions that require no tools and can be put together with just one person. This slim cosmetic tower can be disassembled if needed. Easily slide-in signage into the sign holders located on each tier to display important sales or marketing information. The c-channels that are adhered to each shelf are suitable for a 7in L x 1.25in H graphic. The top sign holder holds a 8inL x 3inH size graphic, and can snap on and off. The height of the slim shelving rack is 56in H, and with the detachable sign holder it reaches an overall height of 60in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.