Zoro Homepage

Square Large Stainless Wire Bin

  • Mfr # 300704

  • Zoro # G3665624


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
23"
Material
Metal
Color
Silver
length
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300704
Zoro #
G3665624
UPC #
794504714722
Country of Origin
United States

Dimensions

Width
23"
length
33"

Details

Material
Metal
Color
Silver
Item
Floor Displays

Description

This large dump bin measures 23"L x 23"W x 23.25"D. Overall height is 33". Available in Stainless color only. Sign holder included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.