Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Cups, PK20

  • Mfr # 700018

  • Zoro # G3666220


product price: $15.39
/pk 20, $0.77/ea

Key Features

Width
1.75"
Length (In.)
1.75"
Color
Clear
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700018
Zoro #
G3666220
UPC #
705105151380
Country of Origin
United States

Dimensions

Width
1.75"
Length (In.)
1.75"

Details

Item
Hooks
Color
Clear
Material
Rubber

Description

Suction Cups, for glass or any smooth surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.