Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4

  • Mfr # 800025

  • Zoro # G3656813


product price:  $42.99
/pk 4, $10.75/ea

Key Features

Width
16"
Material
Plastic
length
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800025
Zoro #
G3656813
UPC #
705105014623
Country of Origin
United States

Dimensions

Width
16"
length
6.25"

Details

Material
Plastic
Item
Pegboard/Slatwall Display Bins & Trays

Description

Clear Plastic acrylic necklace bar for pegboard or slatwall. Attach to Azar's colorful pegboard units to create an eye-catching jewlery display. Features ten 3" hooks. *Please note that this unit only works with 0.25" depth pegboard holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.