Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ten Spring-Loaded Short Track Kit

  • Mfr # 225910

  • Zoro # G3659762


product price: $23.99
/ea

Key Features

Length (In.)
7.5"
Width
2"
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
225910
Zoro #
G3659762
UPC #
83832063214
Country of Origin
United States

Dimensions

Length (In.)
7.5"
Width
2"

Details

Item
Pegboard/Slatwall Display Bins & Trays
Color
Clear
Material
Acrylic

Description

Ten Spring-Loaded Short Track Kit for adjustable cosmetic trays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.