Zoro Homepage

Three Cup Acrylic Deluxe Holder

  • Mfr # 225573

  • Zoro # G611329986


product price: $13.49
/ea

Key Features

Size
7"W x 2.5"D x 3"H
Width
2.5 in
Material
Acrylic
Depth
3 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225573
Zoro #
G611329986
UPC #
850019157925
Country of Origin
United States

Dimensions

Size
7"W x 2.5"D x 3"H
Width
2.5 in
Depth
3 in
Length
7 in
Thickness
½ in

Details

Item
Cup Holder
Material
Acrylic
Color
Clear
Shape
Rectangle
Holds
3 Cups
Cup Measurement
2"Dia. x 2.5"H

Description

Three Cup Acrylic Deluxe Holder

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.