Zoro Homepage

Three-Pocket Revolving Trifold Brochure Holder

  • Mfr # 252316

  • Zoro # G3658889


product price: $20.89
/ea

Key Features

Material
Crystal Styrene
Width
7"
Mounting Style
Counter/Shelf Displays
Color
Clear
length
8.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252316
Zoro #
G3658889
UPC #
794504550337
Country of Origin
United States

Dimensions

Width
7"
length
8.25"

Details

Item
Brochure & Gift Card Holders
Material
Crystal Styrene
Mounting Style
Counter/Shelf Displays
Color
Clear

Description

Azar's multi-pocket revolving brochure holders are great for displaying your printed materials in a neat and organized arrangement. Ships unassembled (no tools required).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.