Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60"

  • Mfr # 700450-PUR

  • Zoro # G3653812


product price: $316.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
16"
Length (In.)
60"
Color
Purple
Material
High Impact Styrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700450-PUR
Zoro #
G3653812
UPC #
705105249070
Country of Origin
United States

Dimensions

Width
16"
Length (In.)
60"

Details

Item
Pegboard Displays
Color
Purple
Material
High Impact Styrene

Description

This 3-sided spinner includes three panels and sits on a clear plastic revolving base. The three corner c-channels fit 3"W x 59.875"W graphic inserts. Choose to add a sign holder to draw customer attention. Sign holder and hooks sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.