
Three-Sided Revolving Pegboard Tower Floor Display on Wheeled Metal Base. Spinner Rack Stand.
Mfr # 700452-GRE
Zoro # G311330107
product price: $381.99
/ea
Free Shipping & Returns
Key Features
Material
Acrylic/High Impact Styrene
Overall Width
16 in
Overall Depth
16 in
Overall Length
60 in
Includes
T-Strip Sign Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700452-GRE
Zoro #
G311330107
UPC #
752830758346
Country of Origin
United States
Dimensions
Overall Width
16 in
Overall Depth
16 in
Overall Length
60 in
Details
Item
Pegboard Floor Display
Material
Acrylic/High Impact Styrene
Color
Green
Includes
T-Strip Sign Holder
Description
Three-Sided Revolving Pegboard Tower Floor Display on Wheeled Metal Base. Spinner Rack Stand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.