Three-Sided Revolving Sign and Menu Holder, 4 in. W x 10 in. H
- Mfr # 193728-WHT
- Zoro # G414520740
Key Features
Specifications
Details
- MFR #
- 193728-WHT
- Zoro #
- G414520740
- UPC #
- -
- Country of Origin
- United States
- Item
- Revolving Sign and Menu Holder
- Color
- Clear
- Material
- Acrylic
Dimensions
- Width
- 4 in
- Size
- 4 in W x 10 in H
- Height
- 10 in
Description
Azar Display's Three-Sided Sign and Menu Holders comes in five different sizes. The photo carousel comes standard with a revolving base. Top load your graphic or poster into the frame. The clear acrylic frame will protect your graphic, printed sign or photo from the elements. The Lazy Susan photo display makes it possible to showcase multiple messages in one frame and rotate messages as needed. This photo carousel is ideal for advertising promotions in cafes, schools, offices, hospitals, medical centers, hotels, restaurants, airports, and so much more. Use in a bar to display the drink menu or on a restuarant table top to display menu specials or other marketing information. This frame can hold 4x10 graphics.
- •Orientation: Portrait
- •Loading Style: Top Loading
- •Measurement: 4"W x 10"H
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.