Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Tier 12", 12" & 12" Bowl Display

  • Mfr # 720312

  • Zoro # G3666990


product price: $63.89
/ea

Key Features

Width
12"
Length (In.)
26.5"
Color
Clear
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720312
Zoro #
G3666990
UPC #
752830739246
Country of Origin
United States

Dimensions

Width
12"
Length (In.)
26.5"

Details

Item
Bowl Displays
Color
Clear
Material
Polycarbonate

Description

Our tiered bowl counter displays will help to turn your counter into a beautifully organized space to display impulse buy items. Highly durable and weighed down with a high-end 8" chrome base. Dividers can be added to display a variety of different products. Dividers sold separately. Our crystal clear bowl displays are also designed to display your graphics with the additional purchase of our T-Sign Holders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.