Zoro Homepage

Three-Tier Adjustable Chrome Necklace Counter Display

  • Mfr # 300653

  • Zoro # G3656929


product price: $58.89
/ea

Key Features

Width
13"
Material
Metal
length
29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300653
Zoro #
G3656929
UPC #
794504714029
Country of Origin
United States

Dimensions

Width
13"
length
29"

Details

Material
Metal
Item
Counter Displays

Description

This three-tier adjustable necklace display features three chrome display bars and stands on a silver metal square base. Modify chrome bar heights from 14.25"H to 21"H, 14.5"H to 25.25"H, and 18"H to 29"H using the three adjustable uprights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.